Motion
SM44ME
Adhesive Tape Measure, 4ft, 1/2", 1mm, 1/16", Black, Red, Left to Right, Imperial & Metric
Mi Item #02050649
MFR #SM44ME
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Tape Measure, 4ft, 1/2", 1mm, 1/16", Black, Red, Left to Right, Imperial & Metric
Mi Item #02050649
MFR #SM44ME

Mfr description
SM44ME MEASURE STIX, 1/2" X 1.2M/4'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Blade Length
    4 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1 mm
  • Weight
    0.40 lbs

Details

  • Additional Details
    Permanent Adhesive
  • Blade Coating
    PU
  • Blade Color
    White
  • Blade Material
    Steel
  • Manufacturer Catalog Number
    63171
  • Manufacturer Product Page
  • Mark Color
    Black, Red
  • Reading Direction
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)