Overview
Mfr description
579A-8 TELESCOPING GAGE, 5/16-1/2" (8-1
Specifications
- Gauge TypeTelescoping Gauge
- Diameter Range5/16 to 1/2 in
- Largest Diameter1/2 in
- Manufacturer Catalog Number63192
- Manufacturer Product Page
- Smallest Diameter5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data