Motion
579A-12
Telescopic Bore Gauge, Telescopic Bore Gauge, 0-5/16 to 1/2", 8 to 13mm
Mi Item #02050669
MFR #579A-12
Price$243.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 0-5/16 to 1/2", 8 to 13mm
Mi Item #02050669
MFR #579A-12

Mfr description
579A-12 TELESCOPING GAGE, 5/16-1/2" (8-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.85/each

Specifications

Dimensions

  • Diameter Range
    0-5/16 to 1/2 in, 8 to 13 mm
  • Largest Diameter
    1/2 in, 13 mm
  • Smallest Diameter
    5/16 in, 8 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    63195
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)