Specifications
Dimensions
- Diameter Range1/2 to 3/4 in
- Largest Diameter3/4 in
- Smallest Diameter1/2 in
Details
- Gauge TypeTelescoping Gauge
- Manufacturer Catalog Number63196
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)