Motion
579D-12
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
Mi Item #02050672
MFR #579D-12
Price$271.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
Mi Item #02050672
MFR #579D-12

Mfr description
579D-12 TELESCOPING GAGE, 1 1/4-2 1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.80/each

Specifications

Dimensions

  • Diameter Range
    1-1/4 to 2-1/8 in, 32 to 54 mm
  • Largest Diameter
    2-1/8 in, 54 mm
  • Smallest Diameter
    1-1/4 in, 32 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    63198
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)