Overview
Mfr description
579E-12 TELESCOPING GAGE, 2 1/8- 3 1/2"
Specifications
- Gauge TypeTelescopic Bore Gauge
- Diameter Range2-1/8 to 3-1/2 in
- Largest Diameter3-1/2 in
- Manufacturer Catalog Number63199
- Manufacturer Product Page
- Smallest Diameter2-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data