Motion
579F-12
Telescopic Bore Gauge, Telescopic Bore Gauge, 3-1/2 to 6", 89 to 150mm
MI ITEM #02050674
MFR #579F-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 3-1/2 to 6", 89 to 150mm
MI ITEM #02050674
MFR #579F-12

Mfr description
579F-12 TELESCOPING GAGE, 3 1/2-6" (89-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    3-1/2 to 6 in, 89 to 150 mm
  • Largest Diameter
    150 mm, 6 in
  • Smallest Diameter
    3-1/2 in, 89 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    63200
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)