Motion
B811-1CZ

L S STARRETT
B811-1CZ

Dial Test Indicator with Swivel Head, Black, Graduation: 0.001", Reading: 0 to 30 to 0, 1-5/16" Contact Point, Ball Diameter: 0.078"
MI ITEM #02050677
MFR #B811-1CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
B811-1CZ

Dial Test Indicator with Swivel Head, Black, Graduation: 0.001", Reading: 0 to 30 to 0, 1-5/16" Contact Point, Ball Diameter: 0.078"
MI ITEM #02050677
MFR #B811-1CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B811-1CZ DIAL INDICATOR, .001" GRAD, .0

Specifications

  • Maximum Measurement
    0.06 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 30 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    Black
  • Dial Diameter
    1-3/8 in
  • Ball Diameter
    0.078 in
  • Manufacturer Catalog Number
    63263
  • Contact Point Length
    1-5/16 in
  • Calibrated
    Not Calibrated
  • Includes
    Tool Post Holder (PT11770A/EDP 71361)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text