Motion
S667A
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0005 to 0.03 in Range, 32 Blades
Mi Item #02050683
MFR #S667A
Price$246.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0005 to 0.03 in Range, 32 Blades
Mi Item #02050683
MFR #S667A

Mfr description
S667A THICKNESS GAGE STOCK ASSORTMENT:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.88/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.0005 in, 0.0015 in, 0.001 in, 0.0025 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.01 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in, 0.026 in, 0.027 in, 0.028 in, 0.029 in, 0.02 in, 0.03 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    63274
  • Manufacturer Product Page
  • Measurement Range
    0.0005 to 0.03 in
  • Number Of Blades
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)