Motion
LHY530CI-600

L S STARRETT
LHY530CI-600

Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color
Mi Item #02050686
MFR #LHY530CI-600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
LHY530CI-600

Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color
Mi Item #02050686
MFR #LHY530CI-600

Mfr description
LHY530C1-600 REPLACEMENT TAPE LINE 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Graduation
    1/16 in
  • Weight
    0.50 lbs

Details

  • Action
    Locking
  • Additional Details
    Folding Hook Ring
  • Blade Coating
    Yellow Enamel
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Lock Type
    Button
  • Manufacturer Catalog Number
    63300
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)