1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
566
Dual-Vee Magnetic V-Block, Overall Length: 3", Overall Width: 2-1/2", Overall Height: 3", Maximum V Capacity: 1-3/4"
MI ITEM #
02050693
MFR #
566
Price
$1,501.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
L S STARRETT 566
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
566
Dual-Vee Magnetic V-Block, Overall Length: 3", Overall Width: 2-1/2", Overall Height: 3", Maximum V Capacity: 1-3/4"
MI ITEM #
02050693
MFR #
566
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,501.80
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
3 in
Overall Length
3 in
Details
Manufacturer Catalog Number
63323
Manufacturer Product Page
Click here
Overview
Mfr description
566 DUAL-VEE MAGNETIC V-BLOCK, 1 3/4" (
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought