Motion
SD167GZ
Radius Gauge, Imperial, Stainless Steel, 26 Blades
MI ITEM #02050698
MFR #SD167GZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 26 Blades
MI ITEM #02050698
MFR #SD167GZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD167GZ RADIUS GAGE SET: DECIMAL/INCH,

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Blades
    26
  • Material
    Stainless Steel
  • Imperial Measurement Range
    0.01 to 0.5 in
  • Increment
    0.005 in, 0.01 in, 0.02 in, 0.05 in
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    1/2 in
  • Smallest Imperial Measure
    0.01 in
  • Manufacturer Catalog Number
    63433
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text