Motion
167-050
Radius Gauge, Imperial, Stainless Steel, 1 Blades
MI ITEM #02050705
MFR #167-050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 1 Blades
MI ITEM #02050705
MFR #167-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT22964 .050" RADIUS GAGE

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Blades
    1
  • Material
    Stainless Steel
  • Imperial Measurement Range
    0.05 in
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    0.05 in
  • Manufacturer Catalog Number
    63440
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text