Motion
SD167GHZ

L S STARRETT
SD167GHZ

Radius Gauge, Imperial, Stainless Steel, 26 Blades
Mi Item #02050726
MFR #SD167GHZ
Price$671.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
SD167GHZ

Radius Gauge, Imperial, Stainless Steel, 26 Blades
Mi Item #02050726
MFR #SD167GHZ

Mfr description
SD167GHZ RADIUS GAGE SET: DECIMAL/INCH,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$671.05/each

Specifications

Dimensions

  • Increment
    0.01 in, 0.02 in, 0.05 in
  • Largest Imperial Measure
    0.5 in
  • Smallest Imperial Measure
    0.03 in
  • Weight
    0.80 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.03 to 1/2 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    63463
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)