Motion
S384-1Z
Tool Steel Parallel Set, Includes: Case
MI ITEM #02050765
MFR #S384-1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Steel Parallel Set, Includes: Case
MI ITEM #02050765
MFR #S384-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S384-1Z STEEL PARALLEL SET: (4 PAIRS) S

Specifications

  • Accessory Type
    Parallel Set
  • For Use With
    Drill Presses, Inspection and Layout Work, Milling and Grinding Machines, Shapers
  • Size
    6 L x 1 W x 1/4 T in, 6 L x 1/2 W x 1/4 T in, 6 L x 3/8 W x 3/8 T in, 6 L x 5/8 W x 1/4 T in
  • Material
    Tool Steel
  • Manufacturer Catalog Number
    63676
  • Manufacturer Product Page
  • Includes
    Case
  • Weight
    3.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text