Motion
683-3Z
Chamfer Gauge, Chamfer Gauge, 0 to 1", Material: Steel
Mi Item #02050770
MFR #683-3Z
Price$963.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamfer Gauge, Chamfer Gauge, 0 to 1", Material: Steel
Mi Item #02050770
MFR #683-3Z

Mfr description
683-3Z INTERNAL CHAMFER GAGE, 0-90, 0-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$963.68/each

Specifications

Dimensions

  • Diameter Range
    0 to 1 in
  • Largest Diameter
    1 in
  • Smallest Diameter
    0 in

Details

  • Gauge Type
    Chamfer Gauge
  • Manufacturer Catalog Number
    63686
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)