Motion
684-3Z
Chamfer Gauge, Chamfer Gauge, 0 to 1", Material: Steel
MI ITEM #02050774
MFR #684-3Z
Price$1,127.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamfer Gauge, Chamfer Gauge, 0 to 1", Material: Steel
MI ITEM #02050774
MFR #684-3Z

Mfr description
684-3Z INTERNAL CHAMFER GAGE, 90-127,
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,127.18/each

Specifications

Dimensions

  • Diameter Range
    0 to 1 in
  • Largest Diameter
    1 in
  • Smallest Diameter
    0 in

Details

  • Gauge Type
    Chamfer Gauge
  • Manufacturer Catalog Number
    63690
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)