Motion
688-1Z
Countersink Gage - .020 -.170 in Range, 90° Angle
MI ITEM #02050786
MFR #688-1Z
List Price$1,735.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink Gage - .020 -.170 in Range, 90° Angle
MI ITEM #02050786
MFR #688-1Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,735.95/each for your price

Overview

Mfr description
688-1Z COUNTERSINK GAGE, .020-.170" RAN

Specifications

  • Diameter Range
    .020 -.170 in
  • Maximum Diameter
    .170 in
  • Minimum Diameter
    .020 in
  • Manufacturer Catalog Number
    63702
  • Manufacturer Product Page
  • Number Of Pieces
    3
  • Graduation
    .002 in
  • Includes
    Case
  • Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text