Motion
689-1Z
Countersink Gauge, Countersink Gauge, 0.02 to 0.17", Number of Pieces: 1, Material: Alloy Steel
Mi Item #02050790
MFR #689-1Z
Price$1,735.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink Gauge, Countersink Gauge, 0.02 to 0.17", Number of Pieces: 1, Material: Alloy Steel
Mi Item #02050790
MFR #689-1Z

Mfr description
689-1Z COUNTERSINK GAGE, 100, .020-.17
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,735.95/each

Specifications

Dimensions

  • Diameter Range
    0.02 to 0.17 in
  • Largest Diameter
    0.17 in
  • Smallest Diameter
    0.02 in

Details

  • Gauge Type
    Countersink Gauge
  • Manufacturer Catalog Number
    63706
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)