Motion
689-2Z
Countersink Gage, Graduation: 0.002", Reading: For 100 Degree Countersinks, Measurement Range: 0.16" to 0.36"
Mi Item #02050791
MFR #689-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink Gage, Graduation: 0.002", Reading: For 100 Degree Countersinks, Measurement Range: 0.16" to 0.36"
Mi Item #02050791
MFR #689-2Z

Mfr description
689-2Z COUNTERSINK GAGE, 100, .160-.36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Reading
    For 100 Degree Countersinks

Details

  • Dial Graduation
    0.002 in
  • Imperial Or Metric
    Imperial
  • Includes
    Includes Set Master Ring
  • Manufacturer Catalog Number
    63707
  • Maximum Measurement
    0.36 in
  • Minimum Measurement
    0.16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)