Motion
689-3Z
Countersink Gage, Graduation: 0.002", Reading: For 100 Degree Countersinks, Measurement Range: 0.36" to 0.56"
MI ITEM #02050792
MFR #689-3Z
Price$1,265.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink Gage, Graduation: 0.002", Reading: For 100 Degree Countersinks, Measurement Range: 0.36" to 0.56"
MI ITEM #02050792
MFR #689-3Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,265.38/each

Specifications

Dimensions

  • Dial Reading
    For 100 Degree Countersinks

Details

  • Dial Graduation
    0.002 in
  • Imperial Or Metric
    Imperial
  • Includes
    Includes Set Master Ring
  • Manufacturer Catalog Number
    63708
  • Maximum Measurement
    0.56 in
  • Minimum Measurement
    0.36 in

Overview

Mfr description
689-3Z COUNTERSINK GAGE, 100, .360-.56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought