Motion
690-1Z
Hole Gauge, Hole Gauge, 0.01 to 0.04", Material: Alloy Steel
MI ITEM #02050794
MFR #690-1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Gauge, Hole Gauge, 0.01 to 0.04", Material: Alloy Steel
MI ITEM #02050794
MFR #690-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
690-1Z HOLE GAGE, .010-.040" RANGE, CAS

Specifications

  • Gauge Type
    Hole Gauge
  • Diameter Range
    0.01 to 0.04 in
  • Material
    Alloy Steel
  • Largest Diameter
    0.04 in
  • Manufacturer Catalog Number
    63710
  • Manufacturer Product Page
  • Smallest Diameter
    0.01 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text