Motion
950
Caliper Case - For Use With: 120 & 120M Series, 797 Series, 798 Series, 799 Series
MI ITEM #02050820
MFR #950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Case - For Use With: 120 & 120M Series, 797 Series, 798 Series, 799 Series
MI ITEM #02050820
MFR #950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
950 FINISHED WOOD CASE FOR 9" (225MM) C

Specifications

  • Accessory Type
    Case
  • For Use With
    120 & 120M Series, 797 Series, 798 Series, 799 Series
  • Material
    Wood
  • Manufacturer Catalog Number
    63878
  • Weight
    1.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text