Motion
S824MAZ
Inside Micrometer - Range: 50mm to 150mm, Mechanical, Graduation: 0.01mm
MI ITEM #02050938
MFR #S824MAZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 50mm to 150mm, Mechanical, Graduation: 0.01mm
MI ITEM #02050938
MFR #S824MAZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S824MAZ FIXED RANGE INSIDE MICROMETER S

Specifications

  • Minimum Measurement
    50 mm
  • Maximum Measurement
    150 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.01 mm
  • Accuracy
    ±0.002 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    64196
  • Includes
    Padded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought