Motion
667-1/2
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 0.0005 in Range, 1 Blades
MI ITEM #02050939
MFR #667-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 0.0005 in Range, 1 Blades
MI ITEM #02050939
MFR #667-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
667-1/2 THICKNESS GAGE STOCK, .0005", 1

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.0005 in
  • Number Of Blades
    1
  • Blade Length
    12 in
  • Imperial Or Metric
    Imperial
  • Blade Material
    Steel
  • Measurement Range
    0.0005 in
  • Blade Type
    Straight
  • Blade Width
    1/2 in
  • Manufacturer Catalog Number
    64209
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought