Motion
708AZ
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0001", Reading: 0 to 5 to 0, 51/64" Contact Point, Ball Diameter: 0.078"
Mi Item #02050941
MFR #708AZ
Price$878.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0001", Reading: 0 to 5 to 0, 51/64" Contact Point, Ball Diameter: 0.078"
Mi Item #02050941
MFR #708AZ

Mfr description
708AZ DIAL INDICATOR, .0001" GRAD, .010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$878.65/each

Specifications

Dimensions

  • Ball Diameter
    0.078 in
  • Contact Point Length
    51/64 in
  • Dial Diameter
    1-1/2 in
  • Dial Reading
    0 to 5 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    64212
  • Maximum Measurement
    0.01 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)