Motion
709BZ
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0005", Reading: 0 to 15 to 0, 13/16" Contact Point, Ball Diameter: 0.078"
MI ITEM #02050944
MFR #709BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0005", Reading: 0 to 15 to 0, 13/16" Contact Point, Ball Diameter: 0.078"
MI ITEM #02050944
MFR #709BZ

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
709BZ DIAL INDICATOR, .0005" GRAD, .060

Specifications

  • Maximum Measurement
    0.06 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 15 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1-3/8 in
  • Ball Diameter
    0.078 in
  • Manufacturer Catalog Number
    64215
  • Contact Point Length
    13/16 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text