Motion
709ACZ
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0005", Reading: 0 to 15 to 0, 13/16" Contact Point, Ball Diameter: 0.078"
Mi Item #02050948
MFR #709ACZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Test Indicator with Dovetail Mount, White, Graduation: 0.0005", Reading: 0 to 15 to 0, 13/16" Contact Point, Ball Diameter: 0.078"
Mi Item #02050948
MFR #709ACZ

Mfr description
709ACZ DIAL INDICATOR, .0005" GRAD, .03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.078 in
  • Contact Point Length
    13/16 in
  • Dial Diameter
    1-3/8 in
  • Dial Reading
    0 to 15 to 0

Details

  • Calibrated
    Not Calibrated
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Tool Post Holder (PT11770A/EDP 71361)
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    64219
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)