Motion
733XFL-1

L S STARRETT
733XFL-1

Outside Micrometer, Range: 0mm, 0" to 1", 25.4mm, Measurement Type: Electronic, Thimble Type: Friction
Mi Item #02050959
MFR #733XFL-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
733XFL-1

Outside Micrometer, Range: 0mm, 0" to 1", 25.4mm, Measurement Type: Electronic, Thimble Type: Friction
Mi Item #02050959
MFR #733XFL-1

Mfr description
733XFL-1 ELEC. DIG. MIC W/OUTPUT, 0-1",
  • Full function—with all the features and controls you need to measure, analyze and record the information you want
  • Large, right-sized, high-contrast LCD digital readout is easy to read and reduces errors
  • Conventional inch or millimeter graduations standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.00005 in
  • Resolution
    0.00005 in, 0.001 mm

Details

  • Accuracy
    ±0.0001 in, ±0.003 mm
  • Data Output
    SPC
  • Digital Counter
    None
  • Finish Coating
    Chrome, Wrinkled Black
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    64239
  • Manufacturer Product Page
  • Maximum Measurement
    1 in, 25.4 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 mm
  • Thimble Type
    Friction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)