Motion
733XFLZ-5

L S STARRETT
733XFLZ-5

Outside Micrometer, Range: 101mm, 4" to 127mm, 5", Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #02050963
MFR #733XFLZ-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
733XFLZ-5

Outside Micrometer, Range: 101mm, 4" to 127mm, 5", Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #02050963
MFR #733XFLZ-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
733XFLZ-5 ELEC. DIG. MIC W/OUTPUT, 4-5"

Specifications

  • Minimum Measurement
    101 mm, 4 in
  • Maximum Measurement
    127 mm, 5 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Friction
  • Measuring Face Material
    Carbide
  • Resolution
    0.0001 in, 0.001 mm
  • Accuracy
    ±0.00015 in, ±0.004 mm
  • Data Output
    SPC
  • Finish Coating
    Chrome, Wrinkled Black
  • Manufacturer Catalog Number
    64244
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought