Specifications
Dimensions
- Resolution0.0001 in, 0.001 mm
Details
- Accuracy±0.0002 in, ±0.005 mm
- Data OutputSPC
- Digital CounterNone
- Finish CoatingChrome, Wrinkled Black
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number64248
- Manufacturer Product Page
- Maximum Measurement228 mm, 9 in
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement203 mm, 8 in
- Thimble TypeFriction