Motion
733XFLZ-10

L S STARRETT
733XFLZ-10

Outside Micrometer, Range: 228mm, 9" to 10", 254mm, Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #02050968
MFR #733XFLZ-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
733XFLZ-10

Outside Micrometer, Range: 228mm, 9" to 10", 254mm, Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #02050968
MFR #733XFLZ-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0001 in, 0.001 mm

Details

  • Accuracy
    ±0.00025 in, ±0.007 mm
  • Data Output
    SPC
  • Digital Counter
    None
  • Finish Coating
    Chrome, Wrinkled Black
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    64249
  • Manufacturer Product Page
  • Maximum Measurement
    10 in, 254 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    228 mm, 9 in
  • Thimble Type
    Friction

Overview

Mfr description
733XFLZ-10 ELEC. DIG. MIC W/OUTPUT, 9-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought