Specifications
Dimensions
- Resolution0.0001 in, 0.001 mm
Details
- Accuracy±0.00025 in, ±0.007 mm
- Data OutputSPC
- Digital CounterNone
- Finish CoatingChrome, Wrinkled Black
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number64250
- Manufacturer Product Page
- Maximum Measurement11 in, 279 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement10 in, 254 mm
- Thimble TypeFriction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)