Motion
436MXRLZ-325

L S STARRETT
436MXRLZ-325

Outside Micrometer, Range: 300mm to 325mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop
MI ITEM #02051004
MFR #436MXRLZ-325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436MXRLZ-325

Outside Micrometer, Range: 300mm to 325mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop
MI ITEM #02051004
MFR #436MXRLZ-325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
436MXRLZ-325 MICROMETER, 300-325MM, 0.0

Specifications

  • Minimum Measurement
    300 mm
  • Maximum Measurement
    325 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    6-27/32 in
  • Graduation
    0.01 mm
  • Accuracy
    ±0.008 mm
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    64301
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text