Motion
128AZ
Inside Micrometer - Range: 6 in to 78 in, Graduation: 0.001 in
MI ITEM #02051077
MFR #128AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 6 in to 78 in, Graduation: 0.001 in
MI ITEM #02051077
MFR #128AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
128AZ INSIDE MICROMETER SET, 6-78" RANG

Specifications

  • Minimum Measurement
    6 in
  • Maximum Measurement
    78 in
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Number Of Contact Points
    0
  • Rod Diameter
    5/8 in
  • Number Of Setting Rings Included
    0
  • Anvil
    Curved
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    64375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text