Motion
128BZ
Inside Micrometer - Range: 6" to 150", Graduation: 0.001", Steel
MI ITEM #02051078
MFR #128BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 6" to 150", Graduation: 0.001", Steel
MI ITEM #02051078
MFR #128BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
128BZ INSIDE MICROMETER SET, 6-150" RAN

Specifications

  • Minimum Measurement
    6 in
  • Maximum Measurement
    150 in
  • Digital Counter
    None
  • Measuring Face Material
    Steel
  • Max Extension Rod Length
    24 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Rod Diameter
    5/8 in
  • Number Of Setting Rings Included
    0
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    64376
  • Includes
    Head, each, Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought