Motion
128MAZ
Micrometer Head - 1950mm Max. Measurement, 0.01mm Graduation, Steel Face, ±0.002mm Accuracy, 3 Extension Rods
MI ITEM #02051080
MFR #128MAZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 1950mm Max. Measurement, 0.01mm Graduation, Steel Face, ±0.002mm Accuracy, 3 Extension Rods
MI ITEM #02051080
MFR #128MAZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Weight
    16.50 lbs

Details

  • Accuracy
    ±0.002 mm
  • Clamp Nut Supplied
    None
  • Digital Counter
    None
  • Finish Coating
    Satin Chrome
  • Includes
    Wood Case
  • Manufacturer Catalog Number
    64378
  • Manufacturer Product Page
  • Maximum Measurement
    1950 mm
  • Measuring Face Material
    Steel
  • Minimum Measurement
    150 mm
  • Number Of Extension Rods
    3

Overview

Mfr description
128MAZ INSIDE MICROMETER SET, 150-1950M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought