Motion
714GFLZ
Multi-Anvil Micrometer - Graduation: , Flat Spindle
MI ITEM #02051117
MFR #714GFLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Anvil Micrometer - Graduation: , Flat Spindle
MI ITEM #02051117
MFR #714GFLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
714GFLZ ELEC. DIG. MIC W/OUTPUT, 6-12",

Specifications

  • Type
    Multi-Anvil
  • Minimum Measurement
    16 in, 406 mm
  • Maximum Measurement
    20 in, 508 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Resolution
    0.0001 in, 0.001 mm
  • Accuracy
    ±0.00025 in, ±0.006 mm
  • Thimble Type
    Friction
  • Spindle Type
    Flat
  • Anvil Type
    Flat
  • Data Output
    SPC
  • Battery Type
    CR2450
  • Finish Coating
    Chrome, Wrinkled Black
  • Manufacturer Catalog Number
    64430
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought