Motion
657-1
Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2-59/64", Arm Diameter: 1/2"
Mi Item #02051123
MFR #657-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2-59/64", Arm Diameter: 1/2"
Mi Item #02051123
MFR #657-1

Mfr description
657-1 UNIVERSAL INDICATOR HOLDER W/ NO.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arm Diameter
    1/2 in
  • Arm Length
    2-59/64 in
  • Base Height
    1-29/32 in
  • Base Length
    1-5/8 in
  • Base Width
    1-57/64 in
  • Overall Length
    10-35/64 in
  • Post Diameter
    7/16 in
  • Post Height
    5-23/32 in
  • Rod Diameter
    25/64 in
  • Rod Length
    6-43/64 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    Universal Indicator Holder
  • Includes Base
    Included
  • Manufacturer Catalog Number
    64436
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)