Motion
460MA
Micrometer Head - 6.5mm Max. Measurement, 3.51mm Spindle Diameter, 0.001mm Graduation, Steel Face, 38mm Length
MI ITEM #02051130
MFR #460MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 6.5mm Max. Measurement, 3.51mm Spindle Diameter, 0.001mm Graduation, Steel Face, 38mm Length
MI ITEM #02051130
MFR #460MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
460MA MICROMETER HEAD, 0-6.5MM RANGE, 0

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    6.5 mm
  • Digital Counter
    None
  • Spindle Diameter
    3.51 mm
  • Graduation
    0.001 mm
  • Measuring Face Material
    Steel
  • Thimble Diameter
    10 mm
  • Spindle Length
    9.5 mm
  • Overall Length
    38 mm
  • Accuracy
    ±0.002 mm
  • Spindle Type
    Flat
  • Thimble Type
    Plain
  • Clamp Nut Supplied
    None
  • Finish Coating
    Chrome
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    64445
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought