Motion
ST436DXRLZ

L S STARRETT
ST436DXRLZ

Outside Micrometer, Range: 6" to 12", Thimble Type: Ratchet, Carbide, Digital Counter: None
MI ITEM #02051140
MFR #ST436DXRLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
ST436DXRLZ

Outside Micrometer, Range: 6" to 12", Thimble Type: Ratchet, Carbide, Digital Counter: None
MI ITEM #02051140
MFR #ST436DXRLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST436DXRLZ MIC SET: 6-12", .0001" GRAD,

Specifications

  • Minimum Measurement
    6 in
  • Maximum Measurement
    12 in
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Finish Coating
    Satin Chrome (Thimble)
  • Manufacturer Catalog Number
    64465
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought