Motion
651A5Z
Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Includes 3 Contact Points
MI ITEM #02051152
MFR #651A5Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 50 to 0, Includes 3 Contact Points
MI ITEM #02051152
MFR #651A5Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    1-11/16 in
  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Case
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    64484
  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3

Overview

Mfr description
651A5Z DIAL TEST INDICATOR, CONTACT POI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought