Motion
B120A-6
Dial Caliper, Measurement Range: 0 to 6", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
Mi Item #02051167
MFR #B120A-6
Price$656.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Caliper, Measurement Range: 0 to 6", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
Mi Item #02051167
MFR #B120A-6

Mfr description
B120A-6 DIAL CALIPER, 6", BLACK DIAL, C
  • Hardened stainless steel
  • Used by mechanics and toolmakers everywhere
  • Direct reading, reliable and accurate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$656.00/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in

Details

  • Accuracy
    ±0.001 in
  • Dial Color
    Black
  • Includes
    Plastic Case
  • Material
    Stainless Steel
  • Measurement Range
    0 to 6 in
  • Surface Finish
    Satin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)