Motion
120A-9
Dial Caliper, Measurement Range: 0 to 9", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
Mi Item #02051169
MFR #120A-9
Price$904.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Caliper, Measurement Range: 0 to 9", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
Mi Item #02051169
MFR #120A-9

Mfr description
120A-9 DIAL CALIPER, 9", WHITE DIAL, WI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$904.15/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in

Details

  • Accuracy
    ±0.001 in
  • Dial Color
    White
  • Includes
    ±0.0015" Accuracy (6 to 9")
  • Material
    Stainless Steel
  • Measurement Range
    0 to 9 in
  • Surface Finish
    Satin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)