Motion
120AZ-9
Dial Caliper, Measurement Range: 0 to 9", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
MI ITEM #02051171
MFR #120AZ-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Caliper, Measurement Range: 0 to 9", Graduation: 0.001", Accuracy: ±0.001", Surface Finish: Satin
MI ITEM #02051171
MFR #120AZ-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120AZ-9 DIAL CALIPER, 9", WHITE DIAL, F
  • Hardened stainless steel
  • Used by mechanics and toolmakers everywhere
  • Direct reading, reliable and accurate

Specifications

  • Measurement Range
    0 to 9 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.001 in
  • Surface Finish
    Satin
  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in
  • Material
    Stainless Steel
  • Dial Color
    White
  • Includes
    ±0.0015" Accuracy (6 to 9")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought