Motion
C491-12-4R

L S STARRETT
C491-12-4R

Protractor - Measuring Range: 180°, Blade Length: 12", Reversible, Protractor Style: Bevel
MI ITEM #02051174
MFR #C491-12-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C491-12-4R

Protractor - Measuring Range: 180°, Blade Length: 12", Reversible, Protractor Style: Bevel
MI ITEM #02051174
MFR #C491-12-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C491-12-4R BEVEL PROTRACTOR, 12", 4R GR

Specifications

  • Protractor Style
    Bevel
  • Measuring Range
    180 °
  • Reversible
    Reversible
  • Tool Function
    Complete Tool
  • Blade Length
    12 in
  • Blade Graduation Style
    4R
  • Blade Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Black Smooth
  • Material
    Cast Iron, Steel
  • Manufacturer Catalog Number
    64602
  • Manufacturer Product Page
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text