Motion
PT22431
Depth Attachment - For 6 in (150mm) / 8 in (200mm) / 9 in (225mm) Dial & Electronic Calipers
Mi Item #02051192
MFR #PT22431
Price$208.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depth Attachment - For 6 in (150mm) / 8 in (200mm) / 9 in (225mm) Dial & Electronic Calipers
Mi Item #02051192
MFR #PT22431

Mfr description
PT22431 DEPTH ATTACHMENT FOR 6"(150MM)/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.98/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Depth Attachment
  • For Use With
    120 and 120M Series Dial Calipers, 797 Series Electronics Calipers, 798 Series Electronics Calipers, 799 Series Electronics Calipers
  • Manufacturer Catalog Number
    64640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)