Motion
25-381J-8

L S STARRETT
25-381J-8

Dial Indicator, 0-50-0, 8mm Stem, Yellow Dial
MI ITEM #02051205
MFR #25-381J-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
25-381J-8

Dial Indicator, 0-50-0, 8mm Stem, Yellow Dial
MI ITEM #02051205
MFR #25-381J-8

Mfr description
25-381J-8 DIAL IND., 25-381J W/8MM STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    3/16 in
  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    Yellow
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    64655
  • Maximum Measurement
    10 mm
  • Minimum Measurement
    0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)