Motion
656-161J-8

L S STARRETT
656-161J-8

Dial Indicator, Yellow, Graduation: 0.002mm, Reading: 0 to 10 to 0, Measurement Range: 0mm to 0.5mm
MI ITEM #02051220
MFR #656-161J-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
656-161J-8

Dial Indicator, Yellow, Graduation: 0.002mm, Reading: 0 to 10 to 0, Measurement Range: 0mm to 0.5mm
MI ITEM #02051220
MFR #656-161J-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
656-161J-8 DIAL IND., 656-161J W/8MM ST

Specifications

  • Maximum Measurement
    0.5 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.002 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 10 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    Yellow
  • Dial Diameter
    3-5/8 in
  • Manufacturer Catalog Number
    64870
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought