Overview
Mfr description
25SC8M SPLIT COLLET, METRIC THREAD, M12
Specifications
- Accessory TypeSplit Collet
- For Use WithAGD Dial Indicator
- Size1-3/64 (Length) in, 23/32 (Width) in
- Manufacturer Product Page
- Manufacturer Catalog Number64885
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data